!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BOTTLE, 4 FL OZ CAPACITY, BLACK/CLEAR, FOR DISPENSING NEEDLES/HOSE, DISPOSABLE, 5 PK

BOTTLE, 4 FL OZ CAPACITY, BLACK/CLEAR, FOR DISPENSING NEEDLES/HOSE, DISPOSABLE, 5 PK

APPROVED VENDOR

BOTTLE, 4 FL OZ CAPACITY, BLACK/CLEAR, FOR DISPENSING NEEDLES/HOSE, DISPOSABLE, 5 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOTTLE, 4 FL OZ CAPACITY, BLACK/CLEAR, FOR DISPENSING NEEDLES/HOSE, DISPOSABLE, 5 PK

BOTTLE, 4 FL OZ CAPACITY, BLACK/CLEAR, FOR DISPENSING NEEDLES/HOSE, DISPOSABLE, 5 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.80 / PACKAGE of 5

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5FVF3
  • Mfr. Model # 5FVF3
  • UNSPSC # 24122002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

This bottle is black/clear. It is designed for use on for industrial and institutional dispensing, used in production, maintenance, and laboratory operations, holds fluids, adhesives, solvents, fluxes, oils, and pastes. This bottle features easy to grip and squeeze for dispensing, leak-free luer lock top connection, tops easily screw on and off for refill and includes disposable luer lock cap.

Technical Specs

  • ItemBottle
  • ColourBlack, Clear
  • FeaturesEasy to Grip and Squeeze for Dispensing, Luer Lock Top for Leak Free Connection to Dispensing Needle, Tops Easily Screw On and Off for Refill
  • IncludesDisposable Luer Lock Cap
  • Product TypeDisposable Bottle
  • TypeDisposable
  • Capacity 4 fl oz
  • Dispenses Adhesives, Fluxes, Grease, Lubricants, Pastes, Sealants
  • For Use With Hose, Dispensing Needles
  • Material Low Density Polyethylene
  • Application For Industrial And Institutional Dispensing, Used In Production, Maintenance, And Laboratory Operations, Holds Fluids, Adhesives, Solvents, Fluxes, Oils, And Pastes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list