SPRAY BOTTLE, 32 OZ CONTAINER CAPACITY, WHITE, 28/400 CLOSURE SIZE, 3 PK
SPRAY BOTTLE, 32 OZ CONTAINER CAPACITY, WHITE, 28/400 CLOSURE SIZE, 3 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This white spray bottle has a 400 closure thread, plus it has a 32-ounce capacity. It comes in a three-pack.
Technical Specs
- ItemSpray Bottle
- Bottle ColourWhite
- Seal MaterialPolypropylene
- Graduation Increments1 fl oz
- Closure Size28/400
- Closure Thread Style400
- Container Capacity 32 oz
- Bottle Material HDPE
- Graduation Markings Graduation Markings Included
- Overall Height 9 3/4 in
- Closure Diamenter 28 mm
- Product Type Spray Bottle
- Country of Origin Taiwan
(subject to change)
Alternate Products
-
IMPACT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.45
/ each
-
IMPACT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.73
/ each
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.19
/ each
Related Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.48
/ pkg.
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.75
/ pkg.
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.41
/ pkg.
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$55.36
/ each