!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BORESCOPE WITH CAMERA,TOUCHSCREEN,COLOR

BORESCOPE WITH CAMERA,TOUCHSCREEN,COLOR

ROTHENBERGER

BORESCOPE WITH CAMERA,TOUCHSCREEN,COLOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BORESCOPE WITH CAMERA,TOUCHSCREEN,COLOR

BORESCOPE WITH CAMERA,TOUCHSCREEN,COLOR

ROTHENBERGER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,973.06 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ROT69608
  • Mfr. Model # 69608
  • UNSPSC # 41111716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.5 lbs

Technical Specs

  • ItemBorescope with Camera
  • Monitor Size3.5"
  • Shaft Dia.0.66"
  • Wireless DisplayYes
  • Shaft Length3 ft
  • Probe Lighting System(4) Adjustable LED Lamps
  • FeaturesSelf Leveling Camera Head, Waterproof IP68, WiFi for Data Transfer to Mobile Devices, i2000 App Free Download for Smartphone and Tablet to Edit and Send Recorded Image and Video Data, Touchscreen, Slip Free Handle, SD Card Slot and Memory Space (4GB) for Audio, Video and Image Data, Integrated Microphone and Speaker for Audio Playback
  • IncludesUSB Cable, Integrated Mic & Speaker, Li-on Battery, 3 ft. Gooseneck Cable, Waterproof Camera Head Dia 0.66", (4) LED Lights
  • Observation Depth 0.5 in to 5 ft
  • Camera Size 17.0 mm
  • Recording Audio, Image, Text Annotation, Video
  • Power Source 3.7V 5.2Ah Li-ion Battery
  • Pixel Resolution 640x480
  • Drop Tested 1.22 m
  • Operating Temp. 32 Degrees - 104 Degrees F
  • Manufacturers Warranty Length 1 yr
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list