!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BORESCOPE INSPECTION CAMERA, HIGH-DEF

BORESCOPE INSPECTION CAMERA, HIGH-DEF

TRIPLETT

BORESCOPE INSPECTION CAMERA, HIGH-DEF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BORESCOPE INSPECTION CAMERA, HIGH-DEF

BORESCOPE INSPECTION CAMERA, HIGH-DEF

TRIPLETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $378.42 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JEWBR350
  • Mfr. Model # BR350
  • UNSPSC # 45121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • ItemBorescope Inspection Camera (Dual Camera)
  • Monitor Size5 in
  • Shaft Dia.5 1/2 mm
  • Wireless DisplayNo
  • Shaft Length5 m
  • Probe Lighting System(8) Adjustable LED
  • Operating Temp.32 Degrees to 104 Degrees F
  • Manufacturers Warranty Length1 yr
  • Observation Depth 0 to 1.6 in
  • Camera Size 5.5 mm
  • Recording Image, Video
  • Power Source 5V Li-Po Rechargeable Battery
  • Pixel Resolution 1920 x 1080
  • Features 3X zoom, 5" Color LCD monitor, 8 Adjustable LEDs with 3 Brightness Levels, Built-in Clock and Calendar, Freeze Function During Live Viewing, Screen View Rotates 180 Degrees , Waterproof (IP67) Dual 5.5mm Camera
  • Includes VideoScope, 5.5 mm Camera Probe, 5 m Cable, 5V Li-Po Rechargeable Battery, MicroSD Card, USB Cable, Camera Accessories, Magnet, Hook
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list