!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BORE GAUGE SET,HOLTEST,0.275 TO 0.5 IN

BORE GAUGE SET,HOLTEST,0.275 TO 0.5 IN

MITUTOYO

BORE GAUGE SET,HOLTEST,0.275 TO 0.5 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BORE GAUGE SET,HOLTEST,0.275 TO 0.5 IN

BORE GAUGE SET,HOLTEST,0.275 TO 0.5 IN

MITUTOYO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,306.32 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTT368916
  • Mfr. Model # 368-916
  • UNSPSC # 41113901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.06 lbs

Technical Specs

  • ItemMechanical 3-Point Inside Micrometer Set
  • Inside Micrometer Type3-Point Inside Micrometer
  • Operation TypeMechanical
  • Case IncludedYes
  • Contact Point MaterialTiN Coated
  • Included CertificationDeclaration of Conformity
  • Maximum Measurement - Inch0.5 in
  • Rod Lengths Included3.94 in
  • Included Ranges0.275 to 0.350 in, 0.350 to 0.425 in, 0.425 to 0.5 in
  • Range 0.275 to 0.5 in
  • Number of Micrometers 3
  • Thimble Type Ratchet
  • Case Type Wood Case
  • Features TiN-coated measuring contact points, Can measure deep holes using an Extension rod (optional) which is available on models over 6mm (.275 in) measuring range, With Ratchet Stop for constant force, Setting Rings for zero point adjustment are optional, Supplied in fitted plastic case up to 100mm / 4", Over 100mm / 4" supplied in wooden case.
  • Includes (2) Setting Rings, Extension
  • Minimum Measurement - Inch 0.275 in
  • Accuracy +/-0.0001 in
  • Maximum Measuring Depth 59 mm
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list