!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BOOT COVERS, WHITE, SLIP-RESISTANT SOLE, XL, 18 IN H, 100 PK

BOOT COVERS, WHITE, SLIP-RESISTANT SOLE, XL, 18 IN H, 100 PK

DUPONT

BOOT COVERS, WHITE, SLIP-RESISTANT SOLE, XL, 18 IN H, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOOT COVERS, WHITE, SLIP-RESISTANT SOLE, XL, 18 IN H, 100 PK

BOOT COVERS, WHITE, SLIP-RESISTANT SOLE, XL, 18 IN H, 100 PK

DUPONT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $173.48 / pkg. of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5WYD1
  • Mfr. Model # TY454SWHXL0100SR
  • UNSPSC # 46181606
  • CATALOGUE PAGE # 948
  • Shipping Weight 5.25 lbs

Product Details

This Tyvek 400 white boot covers is size X-large and is made out of high density polyethylene. It features skid-resistance and an elastic top. Shoe and boot covers are worn over personal footwear to protect surfaces from contaminants and protect footwear from damage.

Technical Specs

  • ItemBoot Covers
  • Overall Height18 in
  • Sterile/Non-SterileNon-Sterile
  • Brand and SeriesDupont Tyvek(R) 400
  • Federal 209E Clean Room ClassNot Rated
  • MaterialPolyethylene
  • Anti-StaticNo
  • Cover MaterialTyvek(R)
  • Height RangeKnee
  • Metal DetectableNo
  • SeriesTyvek(R) 400
  • WaterproofNo
  • Material Performance Light Duty
  • Seam Style Serged
  • Hazard Protection Type Hazardous Powders, Hazardous Dry Particulates, Non-Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
  • Closure Type Elastic
  • Garment Style Boot Cover
  • Protection Type Liquid & Particulate
  • Colour White
  • FDA Compliant No
  • Includes Slip Resistant Sole Yes
  • Packaging Bulk
  • Size XL
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list