!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BOOT COVERS, NON-STERILE, ISO 6 CLASS 1000, WHITE, SLIP-RESISTANT SOLE, M

BOOT COVERS, NON-STERILE, ISO 6 CLASS 1000, WHITE, SLIP-RESISTANT SOLE, M

DUPONT

BOOT COVERS, NON-STERILE, ISO 6 CLASS 1000, WHITE, SLIP-RESISTANT SOLE, M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOOT COVERS, NON-STERILE, ISO 6 CLASS 1000, WHITE, SLIP-RESISTANT SOLE, M

BOOT COVERS, NON-STERILE, ISO 6 CLASS 1000, WHITE, SLIP-RESISTANT SOLE, M

DUPONT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.40 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DUCIC444S-MD
  • Mfr. Model # IC444SWHMD02000B
  • UNSPSC # 46181606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Product Details

DuPont(TM) Tyvek(R) 17 inch boot cover and vinyl sole with an elastic top. Size medium.

Technical Specs

  • ItemBoot Covers
  • Material PerformanceLight Duty
  • Seam StyleSerged
  • Sterile/Non-SterileNon-Sterile
  • Hazard Protection TypeNon-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
  • Closure TypeElastic
  • Garment StyleBoot Cover
  • Protection TypeCleanroom
  • ColourWhite
  • FDA CompliantNo
  • Includes Slip Resistant SoleYes
  • PackagingBulk
  • SizeM
  • WaterproofNo
  • Cleanroom Class ISO 6 (Class 1,000) and above
  • Overall Height 15 3/4 in
  • Sole Material PVC
  • ISO Class ISO 6
  • Brand and Series Dupont Tyvek(R) IsoClean(R)
  • Federal 209E Clean Room Class 1,000
  • Material Polyethylene
  • Anti-Static No
  • Cover Material Tyvek(R) IsoClean(R)
  • Height Range Knee
  • Metal Detectable No
  • Series Tyvek(R) IsoClean(R)
  • Standards 1910.120 App B/1910.1450 App A, Class 100, ISO Class 5, Class I Flammability Rating

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list