!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BOOT COVERS, GREY, SLIP-RESISTANT SOLE, UNIVERSAL, 18 IN H, 100 PK

BOOT COVERS, GREY, SLIP-RESISTANT SOLE, UNIVERSAL, 18 IN H, 100 PK

DUPONT

BOOT COVERS, GREY, SLIP-RESISTANT SOLE, UNIVERSAL, 18 IN H, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
BOOT COVERS, GREY, SLIP-RESISTANT SOLE, UNIVERSAL, 18 IN H, 100 PK

BOOT COVERS, GREY, SLIP-RESISTANT SOLE, UNIVERSAL, 18 IN H, 100 PK

DUPONT

Clearance Price :
$97.39 / pkg. of 100

Your Price : $194.78 / pkg. of 100

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4LUR4
  • Mfr. Model # FC454SGY00010000
  • UNSPSC # 46181606
  • CATALOGUE PAGE # 948
  • Shipping Weight 4.58 lbs

Product Details

This Tyvek 400 grey boot covers is universal size and is made out of high density polyethylene. It features elastic top, skid-resistant. Shoe and boot covers are worn over personal footwear to protect surfaces from contaminants and protect footwear from damage.

Technical Specs

  • ItemBoot Covers
  • Overall Height18 in
  • Sterile/Non-SterileNon-Sterile
  • Brand and SeriesDupont Tyvek(R) 400
  • Federal 209E Clean Room ClassNot Rated
  • MaterialPolyethylene
  • Anti-StaticNo
  • Cover MaterialTyvek(R)
  • Height RangeAnkle
  • Metal DetectableNo
  • SeriesTyvek(R) 400
  • WaterproofNo
  • Material Performance Light Duty
  • Seam Style Serged
  • Hazard Protection Type Non-Hazardous Dry Particulates, Non-Hazardous Powders
  • Closure Type Elastic
  • Garment Style Shoe Cover
  • Protection Type Liquid & Particulate
  • Colour Grey
  • FDA Compliant No
  • Includes Slip Resistant Sole Yes
  • Packaging Bulk
  • Size Universal
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list