!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BOOSTER PUMP SYSTEM, 1/3 HORSEPOWER, 3/8 IN, 90 PSI

BOOSTER PUMP SYSTEM, 1/3 HORSEPOWER, 3/8 IN, 90 PSI

SHURFLO

BOOSTER PUMP SYSTEM, 1/3 HORSEPOWER, 3/8 IN, 90 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOOSTER PUMP SYSTEM, 1/3 HORSEPOWER, 3/8 IN, 90 PSI

BOOSTER PUMP SYSTEM, 1/3 HORSEPOWER, 3/8 IN, 90 PSI

SHURFLO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $999.96 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG28EA09
  • Mfr. Model # 804002
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.91 lbs

Technical Specs

  • ItemBooster Pump System
  • Discharge Connection TypeBarbed
  • Horsepower (Maximum)1/3 hp
  • IncludesCord, Mounting Board, Pump, Tank
  • Intake Connection TypeBarbed
  • Operating Pressure (Maximum)90 psi
  • Tank Capacity21 fl oz
  • Flow Rate @ 40 psi1.26 gpm
  • StandardsUL Listed
  • Manufacturers Warranty Length1 yr
  • Overall Length4.6 in
  • Current0.8 A
  • Frequency60 Hz
  • Motor Ambient Temperature (Minimum)34 Degrees F
  • Pressure SwitchYes
  • Discharge Connection Size 3/8 in
  • For Use With Potable Systems Yes
  • Housing Material Stainless Steel
  • Intake Connection Size 3/8 in
  • Nameplate Voltage 115V AC
  • Phase Single
  • Diaphragm Material Santoprene
  • Flow Rate @ 60 psi 1.13 gpm
  • Flow Rate @ 20 psi 1.42 gpm
  • Overall Height 10 in
  • Overall Width 10.3 in
  • Case Pressure (Maximum) 117 psi
  • Motor Ambient Temperature (Maximum) 170 Degrees F
  • Motor Enclosure Stainless Steel
  • Number of Stages 1
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list