!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BOOSTER PUMP,3.5 GPM,1/2 IN,40 PSI

BOOSTER PUMP,3.5 GPM,1/2 IN,40 PSI

FLOJET

BOOSTER PUMP,3.5 GPM,1/2 IN,40 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOOSTER PUMP,3.5 GPM,1/2 IN,40 PSI

BOOSTER PUMP,3.5 GPM,1/2 IN,40 PSI

FLOJET

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $270.36 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49EK25
  • Mfr. Model # 03626049C
  • UNSPSC # 40151548
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • ItemBooster Pump
  • Discharge Connection TypeBarbed
  • Flow Rate (Maximum)3.5 gpm
  • IncludesDiaphragm Pump
  • Intake Connection TypeBarbed
  • Operating Pressure (Maximum)40 psi
  • PrimingSelf-Priming
  • Check Valve MaterialEPDM
  • StandardsNSF Certified
  • Overall Length4.2 in
  • Series3626
  • Diaphragm Chamber Design3
  • Discharge Connection Size 1/2 in
  • Filtration 40 mesh
  • Housing Material Polypropylene
  • Intake Connection Size 1/2 in
  • Nameplate Voltage 120V AC
  • Phase Single
  • Diaphragm Material Santoprene
  • Flow Rate @ 40 psi 3.5 gpm
  • Overall Height 4.8 in
  • Overall Width 9 in
  • Current 2.2 A
  • Flow Rate (Minimum) 3.5 gpm
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list