BOOSTER CABLES, SUPER FLEX, 800 AMPS, 1/0 GAUGE, 20 FT
BOOSTER CABLES, SUPER FLEX, 800 AMPS, 1/0 GAUGE, 20 FT
PICO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These heavy-duty booster cables offer dual extruded wire to provide easy, tangle-free operation for welding cable construction. These cables are good to 800 maximum amps, 1/0 gauge cables, and a cable length of 20 feet.
Technical Specs
Item Booster Cable
Maximum Current 800 A
Cable Length 20 ft
Cable Wire Material Copper
Clamp Insulation Material EPDM
Maximum Operating Temperature 105 Degrees C
Cable Wire Gauge 1/0 AWG
Jaw Type HD Alligator Reach
Cable Jacket Material EPDM
Clamp Insulation Colour Black, Red
Includes Carrying Case
Minimum Operating Temperature -50 Degrees C
Country of Origin China
(subject to change)
Alternate Products
ASSOCIATED EQUIP
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$740.50
/ EACH