!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHELF, 96 IN X 30 IN, 1,600 LB LOAD CAPACITY, STEEL, 5 GA DECKING, GREY, BOLTLESS

SHELF, 96 IN X 30 IN, 1,600 LB LOAD CAPACITY, STEEL, 5 GA DECKING, GREY, BOLTLESS

TENNSCO

SHELF, 96 IN X 30 IN, 1,600 LB LOAD CAPACITY, STEEL, 5 GA DECKING, GREY, BOLTLESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHELF, 96 IN X 30 IN, 1,600 LB LOAD CAPACITY, STEEL, 5 GA DECKING, GREY, BOLTLESS

SHELF, 96 IN X 30 IN, 1,600 LB LOAD CAPACITY, STEEL, 5 GA DECKING, GREY, BOLTLESS

TENNSCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $401.31 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TENZLCS9630W
  • Mfr. Model # ZLCS-9630W-MGY
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 58.0 lbs

Product Details

This boltless shelf measures 96 inch width x 4 9/16 inch height x 30 inch depth and is grey with a zinc-plated finish/coating. It includes four beams and it is made out of steel. In addition, it has a 1,600-pound load capacity.

Technical Specs

  • ItemBoltless Shelf
  • Decking StyleWire
  • Decking FinishZinc-Plated
  • Shelf ConfigurationSingle Straight
  • Frame MaterialSteel
  • Overall Width96 in
  • Load Capacity1,600 lb
  • Product TypeShelf
  • Colour Grey
  • Decking Material Steel
  • Decking Gauge 5 ga
  • Frame Finish Zinc-Plated
  • Overall Height 4 9/16 in
  • Overall Depth 30 in
  • Includes (4) Beams
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
    Green Certification or Other Recognition: SCS Indoor Advantage(R) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list