STRUCTURAL BOLT, STEEL, A490 TYPE 1, BLACK OXIDE, 1¼"-7 THREAD SIZE, 7 IN L, 5 PK
STRUCTURAL BOLT, STEEL, A490 TYPE 1, BLACK OXIDE, 1¼"-7 THREAD SIZE, 7 IN L, 5 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This structural bolt is made of A490 Type 1 steel and has a black oxide finish. It meets the standards for ASTM A490, ASTM F3125 material quality, in addition to ASME B18.2.6 dimensional standards.
Technical Specs
Item Structural Bolt
Material Grade/Class A490 Type 1
Thread Size 1 1/4"-7
Thread Direction Right Hand
Thread Style Partially Threaded
Grip Size 5 in
Head Height 25/32 in
Rockwell Hardness C25
Material Quality Standards ASTM A490, ASTM F3125
Overall Length 7 in
Type Structural Bolt
Head Diameter 2 in
Material Steel
Finish Black Oxide
Thread Type Coarse
Fastener Length 7 in
Minimum Thread Length 2 in
Head Width 2 in
Tensile Strength 120,000 psi
Dimensional Standards ASME B18.2.6
System of Measurement Inch
Thread Fit 2A
Includes Nut No
Screw Size 1 1/4 in
Country of Origin Varies
(subject to change)