STRUCTURAL BOLT, STEEL, A325 TYPE 1, BLACK OXIDE, ¾"-10 THREAD, WITH NUT, 2 IN L, HRC25, 2A, 5 PK
STRUCTURAL BOLT, STEEL, A325 TYPE 1, BLACK OXIDE, ¾"-10 THREAD, WITH NUT, 2 IN L, HRC25, 2A, 5 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This structural bolt is made of A325 Type 1 steel and has a black oxide finish. Plus, it includes a nut. It meets the standards for ASTM A325, ASTM F3125 material quality, and ASME B18.2.6 dimensional standards.
Technical Specs
Item Structural Bolt
Material Grade/Class A325 Type 1
Thread Size 3/4"-10
Thread Direction Right Hand
Thread Style Partially Threaded
Grip Size 5/8 in
Head Height 15/32 in
Rockwell Hardness C25
Material Quality Standards ASTM A325, ASTM F3125
Overall Length 2 in
Type Structural Bolt with Nut
Head Diameter 1 1/4 in
Material Steel
Finish Black Oxide
Thread Type Coarse
Fastener Length 2 in
Minimum Thread Length 1 3/8 in
Head Width 1 1/4 in
Tensile Strength 120,000 psi
Dimensional Standards ASME B18.2.6
System of Measurement Inch
Thread Fit 2A
Includes Nut Yes
Screw Size 3/4 in
Country of Origin Varies
(subject to change)
Related Products
PERMATEX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$65.97
/ each
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$45.67
/ pkg.