STRUCTURAL BOLT, STEEL, A325 TYPE 1, BLACK OXIDE, ½"-13 THREAD, 4 IN L, HRC25, 2A, 25 PK
STRUCTURAL BOLT, STEEL, A325 TYPE 1, BLACK OXIDE, ½"-13 THREAD, 4 IN L, HRC25, 2A, 25 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This structural bolt is made of A325 Type 1 steel and has a black oxide finish. It meets the standards for ASTM A325, ASTM F3125 material quality, plus ASME B18.2.6 dimensional standards.
Technical Specs
Item Structural Bolt
Material Grade/Class A325 Type 1
Thread Size 1/2"-13
Thread Direction Right Hand
Thread Style Partially Threaded
Grip Size 3 in
Head Height 5/16 in
Rockwell Hardness C25
Material Quality Standards ASTM A325, ASTM F3125
Overall Length 4 in
Type Structural Bolt
Head Diameter 7/8 in
Material Steel
Finish Black Oxide
Thread Type Coarse
Fastener Length 4 in
Minimum Thread Length 1 in
Head Width 7/8 in
Tensile Strength 120,000 psi
Dimensional Standards ASME B18.2.6
System of Measurement Inch
Thread Fit 2A
Includes Nut No
Screw Size 1/2 in
Country of Origin Varies
(subject to change)
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$40.62
/ pkg.
PERMATEX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$58.34
/ each