!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STRUCTURAL BOLT, STEEL, CLASS 10.9, BLACK OXIDE, M16-2.00 THREAD SIZE, 60MM L, 50 PK

STRUCTURAL BOLT, STEEL, CLASS 10.9, BLACK OXIDE, M16-2.00 THREAD SIZE, 60MM L, 50 PK

APPROVED VENDOR

STRUCTURAL BOLT, STEEL, CLASS 10.9, BLACK OXIDE, M16-2.00 THREAD SIZE, 60MM L, 50 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRUCTURAL BOLT, STEEL, CLASS 10.9, BLACK OXIDE, M16-2.00 THREAD SIZE, 60MM L, 50 PK

STRUCTURAL BOLT, STEEL, CLASS 10.9, BLACK OXIDE, M16-2.00 THREAD SIZE, 60MM L, 50 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $273.60 / pkg. of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP38CT19
  • Mfr. Model # M04005.160.0060
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.104 lbs

Product Details

This structural bolt is made of Class 10.9 steel and has a black oxide finish. It meets the standards for DIN 6914 and ISO 7412 dimensional standards.

Technical Specs

  • ItemStructural Bolt
  • Material Grade/ClassClass 10.9
  • Thread SizeM16x2.00
  • Thread DirectionRight Hand
  • Thread StylePartially Threaded
  • Grip Size32 mm
  • Head Height10 mm
  • Rockwell HardnessC32 to C39
  • System of MeasurementMetric
  • Thread Pitch2 mm
  • Includes NutNo
  • Screw SizeM16
  • Material Steel
  • Finish Black Oxide
  • Thread Type Coarse
  • Fastener Length 60 mm
  • Minimum Thread Length 28 mm
  • Head Width 27 mm
  • Tensile Strength 145,038 psi
  • Dimensional Standards DIN 6914, ISO 7412
  • Overall Length 60 mm
  • Type Structural Bolt
  • Head Diameter 27 mm
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list