HEX HEAD LAG SCREW, ¼ IN SIZE, 4 IN L, STEEL, ZINC PLATED, PARTIAL THREAD, 100 PK
HEX HEAD LAG SCREW, ¼ IN SIZE, 4 IN L, STEEL, ZINC PLATED, PARTIAL THREAD, 100 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This hex head lag screw is made of Grade 2 steel and has a zinc-plated finish. It meets the standards for ASME B18.2.1 dimensional standards.
Technical Specs
- ItemHex Head Lag Screw
- FinishZinc-Plated
- Fastener Length4 in
- Thread StylePartially Threaded
- Dimensional StandardsASME B18.2.1
- DriveExternal Hex
- Head Height0.172 in
- Head Width0.26 in
- Maximum Head Width0.26 in
- Thread Fit2A
- Tip TypePointed
- Material Steel
- Screw Size 1/4 in
- Threads per Inch 10
- Minimum Thread Length 2 13/32 in
- System of Measurement Inch
- Drive Size 7/16 in
- Head Style Hex
- Material Grade/Class 2
- Minimum Head Width 0.237 in
- Thread Size 1/4"-10
- Type Hex Head Lag Screw
- Country of Origin Varies
(subject to change)
Related Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$31.37
/ PACKAGE