HEX HEAD LAG SCREW, ½ IN SIZE, 4½ IN L, 18-8 SS, PLAIN FINISH, ASME B18.2.1, HEX, 5 PK
HEX HEAD LAG SCREW, ½ IN SIZE, 4½ IN L, 18-8 SS, PLAIN FINISH, ASME B18.2.1, HEX, 5 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This hex head lag screw is made of 18-8 stainless steel and has a bright (uncoated) finish. It meets the standards for ASME B18.2.1 dimensional standards.
Technical Specs
Item Hex Head Lag Screw
Finish Bright (Uncoated)
Fastener Length 4 1/2 in
Thread Style Partially Threaded
Dimensional Standards ASME B18.2.1
Drive External Hex
Head Height 0.344 in
Head Width 0.515 in
Minimum Head Width 0.482 in
Thread Size 1/2"-6
Type Hex Head Lag Screw
Material 18-8 Stainless Steel
Screw Size 1/2 in
Threads per Inch 6
Minimum Thread Length 4 1/2 in
System of Measurement Inch
Drive Size 3/4 in
Head Style Hex
Maximum Head Width 0.515 in
Thread Fit 2A
Tip Type Pointed
Country of Origin Varies
(subject to change)