!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BOLT EYE SHLD W/NUT G277 1-1/4X12

BOLT EYE SHLD W/NUT G277 1-1/4X12

CROSBY

BOLT EYE SHLD W/NUT G277 1-1/4X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOLT EYE SHLD W/NUT G277 1-1/4X12

BOLT EYE SHLD W/NUT G277 1-1/4X12

CROSBY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $257.08 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CRB1045354
  • Mfr. Model # 1045354
  • UNSPSC # 31161610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • ItemShoulder Nut Eye Bolt
  • MaterialSteel
  • Shank Diameter31.8 mm
  • Shank Length102 mm
  • Eye Outside Diameter114 mm
  • Eye ClosureClosed
  • Material Quality StandardsASME B30.26
  • Shoulder StyleWith Shoulder
  • Shoulder Length203 mm
  • ApplicationIn-Line Pull
  • Hole Center-to-End Length367.5 mm
  • Type Shoulder Nut Eye Bolt
  • Finish Galvanized
  • Thread Length 102 mm
  • Thread Type UNC
  • Eye Inside Diameter 63.5 mm
  • Working Load Limit 9.52 ton
  • System of Measurement Metric
  • Shoulder Diameter 58 mm
  • Overall Length 425 mm
  • Includes Nut Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list