!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BOLT EYE SHLD M12X1.75X20.5MM

BOLT EYE SHLD M12X1.75X20.5MM

CROSBY

BOLT EYE SHLD M12X1.75X20.5MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOLT EYE SHLD M12X1.75X20.5MM

BOLT EYE SHLD M12X1.75X20.5MM

CROSBY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $28.59 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CRB1045869
  • Mfr. Model # 1045869
  • UNSPSC # 31161610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • ItemShoulder Eye Bolt
  • MaterialSteel
  • Shank DiameterM12
  • Shank Length20.5 mm
  • Eye Outside Diameter49.5 mm
  • Eye ClosureClosed
  • Material Quality StandardsASME B30.26
  • Shoulder StyleWith Shoulder
  • Overall Length77.7 mm
  • Includes NutNo
  • Screw SizeM12
  • Type Machinery Eye Bolt
  • Thread Size M12x1.75
  • Thread Length 20.5 mm
  • Thread Type Metric
  • Eye Inside Diameter 30.2 mm
  • Working Load Limit 1,000 kg
  • System of Measurement Metric
  • Shoulder Diameter 23.1 mm
  • Application In-Line Pull
  • Hole Center-to-End Length 53.3 mm

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list