!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BOLT END CUTTING NIPPER, RED, 8 IN OVERALL LENGTH, JAW 3/8 X 7/16 IN, CHROME VANADIUM STEEL

BOLT END CUTTING NIPPER, RED, 8 IN OVERALL LENGTH, JAW 3/8 X 7/16 IN, CHROME VANADIUM STEEL

KNIPEX

BOLT END CUTTING NIPPER, RED, 8 IN OVERALL LENGTH, JAW 3/8 X 7/16 IN, CHROME VANADIUM STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOLT END CUTTING NIPPER, RED, 8 IN OVERALL LENGTH, JAW 3/8 X 7/16 IN, CHROME VANADIUM STEEL

BOLT END CUTTING NIPPER, RED, 8 IN OVERALL LENGTH, JAW 3/8 X 7/16 IN, CHROME VANADIUM STEEL

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $173.14 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KPX6101-200
  • Mfr. Model # 61 01 200
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.959 lbs

Product Details

These eight-inch bolt end cutting nippers are made of chrome vanadium steel, featuring greater cutting capacity due to a high leverage joint. They require less effort than conventional end-cutting nippers and cut nails, small bolts, and all wires including piano wires. They have a red plastic coated handle and a spring return. They have a jaw size of 3/8 x 7/16 inches and a maximum opening of 2.12 inches.

Technical Specs

  • ItemBolt End Cutting Nipper
  • Cutting Capacity by Rockwell Hardness64 HRC
  • Handle ColourRed
  • Jaw MaterialVanadium Steel
  • Material ApplicationHard Wire, Piano Wire, Soft Wire
  • Overall Length8 in
  • StandardsASTM
  • Cutting Capacity by Material 1 to 6 mm (Soft Wire), 4 mm (Medium Hard Wire), 3.5 mm (Hard Wire), 3 mm (Piano Wire)
  • Features Powerful, Compact, Comfortable, Compared to Conventional Lever-assisted End Cutting Nippers, Greater Cutting Capacity, Less Effort Required and Better Handling, for All Wire Classes Including Piano Wire, Exceptional Cutting Capacity Due to High-leverage Joint, Cutting Edges Additionally Induction Hardened
  • Jaw Length 3/8 in
  • Jaw Width 7/16 in
  • Maximum Jaw Opening 2 1/8 in
  • Spring Assist Handle Spring Assist Handle
  • Weight 1 lb
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list