!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BOLT CUTTER CENTER C ST HDLE 30IN

BOLT CUTTER CENTER C ST HDLE 30IN

CRESCENT H.K. PORTER

BOLT CUTTER CENTER C ST HDLE 30IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOLT CUTTER CENTER C ST HDLE 30IN

BOLT CUTTER CENTER C ST HDLE 30IN

CRESCENT H.K. PORTER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $255.47 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HKP0290MC
  • Mfr. Model # 0290MC
  • UNSPSC # 27111512
  • CATALOGUE PAGE # 341
  • Shipping Weight 10.57 lbs

Product Details

30 inch industrial centre cut bolt cutters. Capacity 1/2 inch, soft and medium hard materials. Max. hardness of material to be cut: Brinell 455/Rockwell C48. Lock plate keeps jaws from loosening. Screw-type adjustment. Steel handles with rubber grips.

Technical Specs

  • ItemBolt Cutters
  • Blade FinishUnfinished
  • Cutting ActionCenter
  • For Maximum Diameter Hard Steel3/8 in
  • For Maximum Diameter Soft Steel1/2 in
  • Handle ColourBlack
  • InsulatedNo
  • Non-SparkingNo
  • Overall Length30 in
  • Adjustment Type Screw
  • Bolt Cutter Type Heavy-Duty Bolt Cutters
  • Features Turn 50 lbs of Hand Pressure into 4000 lbs of Cutting Pressure
  • For Maximum Diameter Medium Steel 1/2 in
  • Grip Material Rubber
  • Handle Material Steel
  • Jaw Material Alloy Steel
  • Not For Use With Electrified Circuits, Wire or Cable
  • Weight 10.2 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list