!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BOLT CUTTER, ALLOY STEEL, 44 IN L

BOLT CUTTER, ALLOY STEEL, 44 IN L

RIDGID

BOLT CUTTER, ALLOY STEEL, 44 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOLT CUTTER, ALLOY STEEL, 44 IN L

BOLT CUTTER, ALLOY STEEL, 44 IN L

RIDGID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $761.58 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RDG14238
  • Mfr. Model # 14238
  • UNSPSC # 27111512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.0 lbs

Product Details

This bolt cutter has a length of 44 inch, plus it weighs 21 lbs and is not insulated. The steel handle is red. It features controlled cutting, hardened alloy steel jaws, one-step internal cam mechanism. In addition, it is not non-sparking, with a rubber overmold grip. This bolt cutter is designed for: all types of metal.

Technical Specs

  • ItemBolt Cutter
  • FeaturesControlled Cutting, Hardened Alloy Steel Jaws, One-Step Internal Cam Mechanism
  • For Maximum Diameter Medium Steel9/16 in
  • Grip MaterialRubber Overmold
  • Handle MaterialSteel
  • Includes Cushioned GripCustioned Grip Included
  • Jaw MaterialAlloy Steel
  • Non-SparkingNot Non-Sparking
  • Ratcheting JawNot Ratcheting Jaw
  • Weight21 lb
  • Cutting Action Internal Cam
  • For Maximum Diameter Hard Steel 1/2 in
  • For Maximum Diameter Soft Steel 11/16 in
  • Handle Colour Red
  • Heat-Treated Heat-Treated
  • Insulated Not Insulated
  • Material Application All types of metal
  • Overall Length 44 in
  • Spring Assist Handle No Spring Assist Handle

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list