CARRIAGE BOLT, SQUARE, STEEL, CLASS 4.6, ZINC PLATED, M5-0.80 THREAD, 16MM L, METRIC, 100 PK
CARRIAGE BOLT, SQUARE, STEEL, CLASS 4.6, ZINC PLATED, M5-0.80 THREAD, 16MM L, METRIC, 100 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This carriage bolt is made of Class 4.6 steel and has a zinc-plated finish. Plus, it includes a nut. It meets the standards for DIN 603 dimensional standards.
Technical Specs
Item Carriage Bolt
Material Grade/Class Class 4.6
Thread Size M5x0.80
Thread Direction Right Hand
Thread Style Partially Threaded
Head Width 12.45 mm
Maximum Head Height 3.3 mm
Maximum Head Diameter 13.55 mm
Neck Width 5.48 mm
Minimum Neck Width 5.48 mm
Tensile Strength 58,000 psi
System of Measurement Metric
Head Style Round
Screw Size M5
Material Steel
Finish Zinc Plated
Thread Type Coarse
Fastener Length 16 mm
Minimum Thread Length 16 mm
Head Height 3.3 mm
Minimum Head Diameter 12.45 mm
Neck Type Square
Neck Height 4.1 mm
Minimum Neck Height 4.1 mm
Dimensional Standards DIN 603
Thread Pitch 0.8 mm
Includes Nut Yes
Type Carriage Bolt