!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CARRIAGE BOLT, SQUARE, STEEL, GRADE 5, CHROME PLATED, 7/16"-14 THREAD, 1 IN L, INCH, 5 PK

CARRIAGE BOLT, SQUARE, STEEL, GRADE 5, CHROME PLATED, 7/16"-14 THREAD, 1 IN L, INCH, 5 PK

APPROVED VENDOR

CARRIAGE BOLT, SQUARE, STEEL, GRADE 5, CHROME PLATED, 7/16"-14 THREAD, 1 IN L, INCH, 5 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CARRIAGE BOLT, SQUARE, STEEL, GRADE 5, CHROME PLATED, 7/16"-14 THREAD, 1 IN L, INCH, 5 PK

CARRIAGE BOLT, SQUARE, STEEL, GRADE 5, CHROME PLATED, 7/16"-14 THREAD, 1 IN L, INCH, 5 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.85 / PACKAGE of 5

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4GVD3
  • Mfr. Model # MPB759
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Product Details

This carriage bolt is made of Grade 5 grey and has a chrome plated finish. It meets the standards for SAE J429 material quality and ASME B18.5 dimensional standards.

Technical Specs

  • ItemCarriage Bolt
  • Material Grade/ClassGrade 5
  • Thread Size7/16"-14
  • Thread DirectionRight Hand
  • Thread StyleFully Threaded
  • Head Height15/64 in
  • Maximum Head Height15/64 in
  • Maximum Head Diameter31/32 in
  • Neck Width7/16 in
  • Minimum Neck Width7/16 in
  • Minimum Neck Height7/32 in
  • Tensile Strength120,000 psi
  • Material Quality StandardsSAE J429
  • Head StyleRound
  • TypeCarriage Bolt
  • Material Steel
  • Finish Chrome Plated
  • Thread Type Coarse
  • Fastener Length 1 in
  • Head Width 15/16 in
  • Minimum Head Height 7/32 in
  • Minimum Head Diameter 29/32 in
  • Neck Type Square
  • Neck Height 15/64 in
  • Maximum Neck Width 29/64 in
  • Maximum Neck Height 1/4 in
  • Dimensional Standards ASME B18.5
  • System of Measurement Inch
  • Screw Size 7/16 in
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list