!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BOILER GAUGE,ROUND,0-75 PSI,60 TO 2

BOILER GAUGE,ROUND,0-75 PSI,60 TO 2

APPROVED VENDOR

BOILER GAUGE,ROUND,0-75 PSI,60 TO 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOILER GAUGE,ROUND,0-75 PSI,60 TO 2

BOILER GAUGE,ROUND,0-75 PSI,60 TO 2

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.94 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGF4CFC3
  • Mfr. Model # 4CFC3
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • ItemRound Boiler Gauge
  • Process Connection LocationCenter Back
  • Process Connection TypeNPT
  • Compatible Process MediaWater
  • Pressure Accuracy+/-3-2-3%
  • Socket MaterialBrass
  • Gauge Case MaterialSteel
  • Primary Pressure Range0 to 75
  • Case ShapeRound
  • Primary Scale Unitspsi
  • Accuracy ScaleMid-Scale
  • Dial ColourWhite
  • Hazardous Location RatingNot Rated
  • Neck Extension1 in
  • Process Temperature Range60 Degrees to 260 Degrees F
  • Temperature Range °C20 Degrees to 120 Degrees C
  • Process Connection Gender Male
  • Process Connection Size 1/4 in
  • Pressure Gauge Type Tridicator Boiler Gauge
  • Nominal Dial Size 2 1/2 in
  • Temperature Accuracy +/-3.00%
  • Sensor Material Bronze
  • Lens Material Plastic
  • Stem Insertion Length 1.59 in
  • Application Boilers
  • Temperature Range °F 60 Degrees to 260 Degrees F
  • Case Colour Black
  • Dial Face Material Polycarbonate
  • Manufacturer Warranty Length 1 yr
  • Pressure Range Type Pressure
  • Scale Type Single
  • Temperature Scale Units Degrees C, Degrees F
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list