!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BOILER GAUGE,ROUND,0-200 PSI,80 TO 320F

BOILER GAUGE,ROUND,0-200 PSI,80 TO 320F

PIC GAUGES

BOILER GAUGE,ROUND,0-200 PSI,80 TO 320F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOILER GAUGE,ROUND,0-200 PSI,80 TO 320F

BOILER GAUGE,ROUND,0-200 PSI,80 TO 320F

PIC GAUGES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $120.06 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG19RZ43
  • Mfr. Model # TRIHD302LG
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • ItemRound Boiler Gauge
  • Process Connection LocationBottom
  • Process Connection TypeNPT
  • Accuracy GradeASME B40.100 Grade B
  • Nominal Dial Size3 in
  • Socket MaterialCopper Alloy
  • Gauge Case MaterialSteel
  • Primary Pressure Range0 to 200
  • Case ShapeRound
  • SeriesTRI-HD
  • Temperature Range °F70 Degrees to 320 Degrees F
  • Ambient Operating Temperature Range-30 Degrees to 180 Degrees F
  • Case Depth1.29 in
  • Case Height3.21 in
  • Hazardous Location RatingNot Rated
  • Neck Extension0.32 in
  • Pointer MaterialAluminum
  • Scale TypeDual
  • Stem Diameter0.32 in
  • Temperature Range °C20 Degrees to 160 Degrees C
  • Process Connection Gender Male
  • Process Connection Size 1/2 in
  • Pressure Gauge Type Tridicator Boiler Gauge
  • Compatible Process Media Water
  • Temperature Accuracy +/-3-2-3%
  • Sensor Material Copper Alloy
  • Lens Material Glass
  • Stem Insertion Length 2 in
  • Application Boilers
  • Primary Scale Units psi
  • Accuracy Scale Mid-Scale
  • Case Colour Silver
  • Case Diameter 3.21 in
  • Dial Colour White
  • Mounting Type Stem-Mount
  • Pointer Colour Black
  • Pressure Range Type Pressure
  • Secondary Scale Units ft wc
  • Stem Material Copper Alloy
  • Temperature Scale Units Degrees C, Degrees F
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list