!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BODY WASH/HAND SOAP/SHAMPOO COMBO, 1,250 ML, CARTRIDGE, FOAM, CITRUS GINGER, MOISTURIZING, 3 PK

BODY WASH/HAND SOAP/SHAMPOO COMBO, 1,250 ML, CARTRIDGE, FOAM, CITRUS GINGER, MOISTURIZING, 3 PK

GOJO

BODY WASH/HAND SOAP/SHAMPOO COMBO, 1,250 ML, CARTRIDGE, FOAM, CITRUS GINGER, MOISTURIZING, 3 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BODY WASH/HAND SOAP/SHAMPOO COMBO, 1,250 ML, CARTRIDGE, FOAM, CITRUS GINGER, MOISTURIZING, 3 PK

BODY WASH/HAND SOAP/SHAMPOO COMBO, 1,250 ML, CARTRIDGE, FOAM, CITRUS GINGER, MOISTURIZING, 3 PK

GOJO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $90.13 / CASE of 3

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GOJ8813-03
  • Mfr. Model # 8813-03
  • UNSPSC # 53131608
  • CATALOGUE PAGE # 770
  • Shipping Weight 9.18 lbs

Product Details

BODY WASH/HAND SOAP/SHAMPOO COMBO, 1,250 ML, CARTRIDGE, FOAM, CITRUS GINGER, MOISTURIZING, 3 PK

Technical Specs

  • Item3 in 1 Body Wash/Hand Soap/Shampoo
  • FormFoam
  • SeriesADX-12
  • Container TypeCartridge
  • Hygiene PropertiesMoisturizing
  • Manufacturer Dispenser Part Number8880-06, 8882-06, 8884-06, 8886-06, 8888-06
  • StandardsFDA, ADA, USDA
  • Colour Yellow
  • Product Type 3 in 1 Body Wash/Hand Soap/Shampoo
  • Container Size 1,250 mL
  • Fragrance Citrus Ginger
  • Formula Betaine, Citric Acid, Citrus Nobilis (Mandarin Orange) Fruit Extract, Cocamidopropyl Betaine, Disodium Cocoamphodiacetate, Glycerin, Green 3 (CI 42053), Jojoba Wax PEG-120 Esters, Methylchloroisothiazolinone, Methylisothiazolinone, PEG-7 Glyceryl Cocoate, PEG-8, Polyquaternium-39, Sodium Laureth Sulfate, Sodium PCA, Water, Yellow 6 (CI 15985), Zingiber Officinale (Ginger) Root Extract
  • Requires Dispenser Requires Dispenser
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: ECOLOGO(R) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list