!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SLOTTED SHIM ASSORTMENT, INCH, UNTABBED, STEEL, UNGRADED, 140 PIECES, 6 SIZES, 1

SLOTTED SHIM ASSORTMENT, INCH, UNTABBED, STEEL, UNGRADED, 140 PIECES, 6 SIZES, 1

DISCO

SLOTTED SHIM ASSORTMENT, INCH, UNTABBED, STEEL, UNGRADED, 140 PIECES, 6 SIZES, 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SLOTTED SHIM ASSORTMENT, INCH, UNTABBED, STEEL, UNGRADED, 140 PIECES, 6 SIZES, 1

SLOTTED SHIM ASSORTMENT, INCH, UNTABBED, STEEL, UNGRADED, 140 PIECES, 6 SIZES, 1

DISCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $98.78 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG12T283
  • Mfr. Model # 8101
  • UNSPSC # 31163301
  • CATALOGUE PAGE # 1193
  • Shipping Weight 3.25 lbs

Product Details

This slotted shim assortment is made of steel and has a zinc-plated finish. Plus, it includes 11 inch x 6¾ inch 6-Compartment box, 20 Shims 1/16 inch Thick½ inch Slot 1⅛ inch x 1⅛ inch, 20 Shims 1/16 inch Thick⅜ inch Slot 1¼ inch x 1⅛ inch, 20 Shims⅛ inch Thick½ inch Slot 1⅛ inch x 1⅛ inch, 20 Shims⅛ inch Thick⅜ inch Slot 1¼ inch x 1⅛ inch and more. This slotted shim assortment is designed for use with alignment, leveling, spacing.

Technical Specs

  • ItemSlotted Shim Assortment
  • Thickness0.0625 in, 0.125 in
  • Tab Width0 in
  • Material Grade/ClassNot Graded
  • Number of Pieces140
  • System of MeasurementInch
  • Includes11 in x 6 3/4 in Transparent Plastic Compartment Box with 6 Compartments, (20) Shims 1/16 in Thick 1/2 in Slot 1 1/8 in x 1 1/8 in, (20) Shims 1/16 in Thick 3/8 in Slot 1 1/4 in x 1 1/8 in, (20) Shims 1/8 in Thick 1/2 in Slot 1 1/8 in x 1 1/8 in, (20) Shims 1/8 in Thick 3/8 in Slot 1 1/4 in x 1 1/8 in, (30) Shims 1/16 in Thick 3/8 in Slot 15/16 in Round, (30) Shims 1/8 in Thick 3/8 in Slot 15/16 in Round
  • Product TypeSlotted Shim Assortment
  • Slotted Shim Type Untabbed
  • Tab Height 0 in
  • Material Steel
  • Finish Zinc Plated
  • Number of Sizes 6
  • Application Alignment, Leveling, Spacing
  • Made in North America No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list