!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISPOSABLE GLOVES, L, BIODEGRADABLE, 9½ IN, 5 MIL, BEADED CUFF, NITRILE, POWDER-FREE, 100 PK

DISPOSABLE GLOVES, L, BIODEGRADABLE, 9½ IN, 5 MIL, BEADED CUFF, NITRILE, POWDER-FREE, 100 PK

BDG

DISPOSABLE GLOVES, L, BIODEGRADABLE, 9½ IN, 5 MIL, BEADED CUFF, NITRILE, POWDER-FREE, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPOSABLE GLOVES, L, BIODEGRADABLE, 9½ IN, 5 MIL, BEADED CUFF, NITRILE, POWDER-FREE, 100 PK

DISPOSABLE GLOVES, L, BIODEGRADABLE, 9½ IN, 5 MIL, BEADED CUFF, NITRILE, POWDER-FREE, 100 PK

BDG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.02 / PACKAGE of 100

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG9916350L
  • Mfr. Model # 99-1-6350-L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 866
  • Shipping Weight 1.5 lbs

Product Details

This 100-pack of biodegradable and ambidextrous disposable gloves are food grade with 5 mil thickness. These versatile blue, large gloves are EN-certified and feature a 9½-inch length, a beaded cuff, and are powder-free. They are unlined and made of tripolymer nitrile with a grain texture for better grip while being chemical- and water-resistant.

Technical Specs

  • ItemDisposable Glove
  • Anti-StaticNo
  • Cuff StyleBeaded
  • FeaturesChemical-Resistant, Water-Resistant, Ambidextrous, Ecological, Solid Grip
  • Length9 1/2 in
  • Palm Thickness5.00 mil
  • Silicone-FreeNo
  • Sterile/Non-SterileNon-Sterile
  • Texture LocationFull
  • EN ISO 374 Chemicals TestedK - Sodium Hydroxide 40%, O - Ammonium Hydroxide 25%, P - Hydrogen Peroxide 30%
  • Tested for Chemotherapy DrugsNo
  • Size- AlphaL
  • Latex ContentContains Latex
  • Acceptable Quality Level (AQL) 1.5
  • Colour Blue
  • Disposable Glove Type Chemical-Resistant, Food Contact
  • Latex-Free No
  • Material Tri-Polymer
  • Powdered/Powder-Free Powder-Free
  • Standards EN 374-1 - Type B, KOP, EN 374-2 - Pass, EN 374-5 - Bacteria/Fungi/Virus, Pass, EN 1186 - Pass, FDA 21 CFR 177.2600, ISO 14855-1
  • Texture Grain
  • Accelerator-Free No
  • Series BDG Planet
  • Tested for Fentanyl Protection No
  • Size - Numeric 9
  • Country of Origin Sri Lanka (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Biodegradable Per ISO 14855-1:2012

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list