!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLEANER/DISINFECTANT, FOAMING, PHOSPHATE/APE/BLEACH-FREE, NON-ABRASIVE, MILD ODOUR, CLEAR, 4L

CLEANER/DISINFECTANT, FOAMING, PHOSPHATE/APE/BLEACH-FREE, NON-ABRASIVE, MILD ODOUR, CLEAR, 4L

DUSTBANE

CLEANER/DISINFECTANT, FOAMING, PHOSPHATE/APE/BLEACH-FREE, NON-ABRASIVE, MILD ODOUR, CLEAR, 4L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLEANER/DISINFECTANT, FOAMING, PHOSPHATE/APE/BLEACH-FREE, NON-ABRASIVE, MILD ODOUR, CLEAR, 4L

CLEANER/DISINFECTANT, FOAMING, PHOSPHATE/APE/BLEACH-FREE, NON-ABRASIVE, MILD ODOUR, CLEAR, 4L

DUSTBANE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $42.03 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DSB53755
  • Mfr. Model # 53755
  • UNSPSC # 47131805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.42 lbs

Product Details

This surfactant-based cleaner and disinfectant breaks down proteins and stains that are common in restroom environments. The colourless, foaming liquid solution does not contain any bleach, phosphates, or alkylphenol ethoxylates. The non-abrasive cleaner will not harm plumbing or septic tank systems. This product comes in a four-litre jug.

Technical Specs

  • ItemDegreaser
  • Container Size4 L
  • Ready to Use/ConcentratedReady-to-Use
  • VOC Content0%
  • BiodegradableBiodegradable
  • Plastic SafePlastic Safe
  • ApplicationToilet Bowls and Urinals
  • pH Level0.2 to 1.2
  • Primary ChemicalPhosphoric Acid
  • Product SeriesBlu-Lite Plus
  • FeaturesAllowing for Longer Contact Time, Breaks Down Proteins and Stains that are Common to Restroom Environments, Cleans While Eliminating Offensive Restroom Odours, Disinfects While it Cleans, Does Not Contain Bleach/Phosphates and is Non-Abrasive, Read-to-Use - No Mixing Required, Safe for Most Dard Surfaces, Thick Foam Clings on Surfaces, Will Not Harm Plumbing or Septic Tank Systems
  • Container Type Bottle
  • Net Weight 10 lb
  • Cleaner Form Liquid
  • Nonflammable Nonflammable
  • Butyl Free Butyl Free
  • Chlorinated/Non Chlorinated Non-Chlorinated
  • pH Value Acidic
  • Standards Kosher
  • Base Formula Acid Based
  • Properties Low pH bowl cleaner
  • Fragrance Unscented
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list