!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OPTIONAL CABINET BASE, 20⅝ IN OVERALL W, 12⅝ IN OVERALL D, 15⅛ IN OVERALL H

OPTIONAL CABINET BASE, 20⅝ IN OVERALL W, 12⅝ IN OVERALL D, 15⅛ IN OVERALL H

DURHAM

OPTIONAL CABINET BASE, 20⅝ IN OVERALL W, 12⅝ IN OVERALL D, 15⅛ IN OVERALL H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OPTIONAL CABINET BASE, 20⅝ IN OVERALL W, 12⅝ IN OVERALL D, 15⅛ IN OVERALL H

OPTIONAL CABINET BASE, 20⅝ IN OVERALL W, 12⅝ IN OVERALL D, 15⅛ IN OVERALL H

DURHAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $169.18 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DHM311-95
  • Mfr. Model # 311-95
  • UNSPSC # 24112007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.75 lbs

Product Details

Cabinets and bins of the same width and depth can be stacked for increased storage capacity. Optional cabinet base.

Technical Specs

  • ItemOptional Cabinet Base
  • Compatible Manufacturer Model Number310B
  • MaterialSteel
  • For Cabinet Depth12 5/8 in
  • Leg Height15 1/8 in
  • Overall Depth12 5/8 in
  • Overall Width20 5/8 in
  • Colour Grey
  • Finish Powder Coated
  • Compatible Product Type Large Compartment Boxes
  • For Cabinet Width 20 5/8 in
  • Number of Legs 1
  • Overall Height 15 1/8 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories