!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BLOWER/VACUUM PUMP,0.06 CU FT/REV

BLOWER/VACUUM PUMP,0.06 CU FT/REV

SPEEDAIRE

BLOWER/VACUUM PUMP,0.06 CU FT/REV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BLOWER/VACUUM PUMP,0.06 CU FT/REV

BLOWER/VACUUM PUMP,0.06 CU FT/REV

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7,053.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2EPP4
  • Mfr. Model # 2EPP4
  • UNSPSC # 40151502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 100.0 lbs

Technical Specs

  • ItemPositive Displacement Blower
  • Inlet Size2 in
  • Inlet GenderFemale
  • Outlet TypeNPT
  • Displacement0.72 cu in/rev
  • Maximum Vacuum15 in Hg
  • Minimum Speed1,091 RPM
  • Minimum Air Flow57 cfm
  • Minimum Power Required1.6 hp
  • Duty CycleContinuous
  • Keyway Length1 7/16 in
  • Overall Height8.87 in
  • Overall Depth11.25 in
  • Configuration H-RHC
  • Inlet Type NPT
  • Outlet Size 2 in
  • Outlet Gender Female
  • Maximum Operating Pressure 12 psi
  • Maximum Speed 3,600 RPM
  • Maximum Air Flow 186 cfm
  • Maximum Power Required 12.3 hp
  • Shaft Diameter 3/4 in
  • Shaft Length 2 in
  • Keyway Width 3/16 in
  • Overall Width 12.44 in
  • Standards ISO 9001
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list