!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BLOWER MOTOR,1/5 TO 3/4 HP,1075 RPM

BLOWER MOTOR,1/5 TO 3/4 HP,1075 RPM

DAYTON

BLOWER MOTOR,1/5 TO 3/4 HP,1075 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BLOWER MOTOR,1/5 TO 3/4 HP,1075 RPM

BLOWER MOTOR,1/5 TO 3/4 HP,1075 RPM

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $350.21 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE5RHT9
  • Mfr. Model # 5RHT9
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Technical Specs

  • ItemDirect Drive Blower Motor
  • PhaseSingle
  • HP3/4 to 1/5
  • No. of Speeds4
  • Full Load Amps4.1 to 1.7 A
  • Motor Thermal ProtectionAuto
  • Motor Service Factor1
  • Motor Shaft RotationCW/CCW
  • Duty CycleContinuous
  • Motor Enclosure DesignOpen Air-Over
  • Motor Mounting PositionAll Angle
  • Shaft Dia.1/2 in
  • Motor BearingsBall
  • Overall Length12 11/16 in
  • Body Dia.5 5/8 in
  • Mounting Stud Pattern3 5/8 in x 3 5/8 in
  • Ring to Ring Center6 1/4 in
  • Nominal Efficiency64.7 %
  • Capacitor Required2MDV6, 2MDV7
  • RPM Range1,001 to 1,100
  • Motor Sub Application Direct Drive
  • Motor Design Permanent Split Capacitor
  • Nameplate RPM 1,075 RPM
  • Voltage 208 to 230V AC
  • Frame 48YZ
  • Hz 60 Hz
  • Ins. Class B
  • Max. Ambient Temp. 60 Degrees C
  • Lead Length 36 in
  • Motor Mounting Type Stud
  • Number of Shafts 4
  • Shaft Length 6 in
  • Motor Shaft Design Double-Flat
  • Length Less Shaft 6 1/4 in
  • Stud Quantity 4
  • Bolt Circle Dia. 5 1/8 in
  • Resilient Ring Dia. 2 1/4 in
  • Standards CSA Certified (258501), UL Recognized (E37403)
  • Includes Split Rings to Increase Ring Diameter to 2 1/2 in
  • Voltage Compatibility 115/208 to 230V AC, 200 to 230V AC, 208 to 220/440V AC, 208 to 230/277V AC, 208 to 230/440V AC, 208 to 230/460V AC, 208 to 230V AC, 208 to 240V AC
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list