BLOW MOLD TRAINING TABLE GRAY
BLOW MOLD TRAINING TABLE GRAY
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
High-density, scratch-and dent-resistant polyethylene. Sturdy upper crossbar and steel tube legs. Use quarter round and cresent tables for conference and buffet uses. Bifold tables with handle for easy handling and storage.
Technical Specs
Item Folding Training Table
Shape Rectangle
Length 19-5/8"
Tabletop Colour Family Gray
Frame Colour Gray
Frame Material Steel
Edge Type Bullnose
Table Material Blow Molded Polyethylene
Load Rating 450 lbs.
Surface Material Blow Molded Polyethylene
Width 70-7/8"
Height 28-5/8"
Tabletop Colour Gray
Assembled/Unassembled Assembled
Edge Colour Gray
Leg Type Straight
Top Thickness 1-3/4"
Country of Origin China
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$176.86
/ EACH