CONTACT BLOCK, 22 MM PANEL MOUNTING SIZE, 1NO, MOMENTARY, ZB4 SERIES
CONTACT BLOCK, 22 MM PANEL MOUNTING SIZE, 1NO, MOMENTARY, ZB4 SERIES
SCHNEIDER ELECTRIC
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Mounting base with contact block. Normally opened contacts 1, 22 mm, 600 vac @ 1.2 amp, 240 vac @ 3 amp, 120 vac @ 6 amp.
Technical Specs
- ItemContact Block
- Contact Rating10 A at 600V AC
- ActionMomentary
- ApplicationOperator
- ColourBlack
- StandardsUL, CSA
- Contact Form 1 No
- For Use With Chrome Operators
- Size 22 mm
- NEMA Contact Rating Designation A600/Q600
- Terminal Connection Screw/Clamp
- Country of Origin Varies
(subject to change)
Alternate Products
-
SCHNEIDER ELECTRIC
Sale Price :
$31.06 / each
Offer ends 30 Nov 2025
Your Price
:
$56.20
/ each
-
SCHNEIDER ELECTRIC
Sale Price :
$31.06 / each
Offer ends 30 Nov 2025
Your Price
:
$56.20
/ each
Related Products
-
SCHNEIDER ELECTRIC
Sale Price :
$29.47 / each
Offer ends 30 Nov 2025
Your Price
:
$54.24
/ each
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.77
/ each
-
SCHNEIDER ELECTRIC
Sale Price :
$13.37 / each
Offer ends 30 Nov 2025
Your Price
:
$24.58
/ each
-
SCHNEIDER ELECTRIC
Sale Price :
$13.37 / each
Offer ends 30 Nov 2025
Your Price
:
$24.58
/ each