!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BLOCK AND TACKLE, GALVANIZED STEEL, 340 KG MAXIMUM LIFTING CAPACITY, HOOK MOUNT

BLOCK AND TACKLE, GALVANIZED STEEL, 340 KG MAXIMUM LIFTING CAPACITY, HOOK MOUNT

KLEIN TOOLS

BLOCK AND TACKLE, GALVANIZED STEEL, 340 KG MAXIMUM LIFTING CAPACITY, HOOK MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BLOCK AND TACKLE, GALVANIZED STEEL, 340 KG MAXIMUM LIFTING CAPACITY, HOOK MOUNT

BLOCK AND TACKLE, GALVANIZED STEEL, 340 KG MAXIMUM LIFTING CAPACITY, HOOK MOUNT

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $399.25 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLN1802-30S
  • Mfr. Model # 1802-30S
  • UNSPSC # 24101613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.19 lbs

Product Details

Block and Tackle. Features a 25 foot long 3/8 inch diameter rope. Features the block with snap hook at one end and detachable swivel anchor hook at the other. This is not an occupational protective device and is not intended for human support. Maximum safe load is 750 lbs.

Technical Specs

  • ItemBlock and Tackle
  • Cord TypeRope
  • Cord Length25 ft
  • Cord Diameter9.53 mm
  • Maximum Lifting Capacity340 kg
  • Body Material Galvanized Steel
  • Cord Material Nylon
  • Lifting Hook Type Standard
  • Included Components Standard Hook
  • Mount Type Hook
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories