close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Combines the use of compressed air and municipal water supply to deliver superior cleaning results. Features an 18 inch extension wand with insulated grip, water adjustment and shut off valve, precision air volume control, 6 ft. feed tube with brass sinke
Technical Specs
Item Air Gun
Syphon Flow Rate 22 gph
Nozzle Length 1 in
Air Inlet Size NPT
Air Inlet Gender 1/4 in
Body Style Pistol Grip
Maximum Inlet Pressure 120 psi
Nozzle Features Aluminum Safety Nozzle Tip
Output 15 lbs.
Body Material Aluminum
Overall Length 20 1/2 in
Standards OSHA
Syphon Mechansim Garden Hose Compatible, Tube Siphon
Compatible Liquids Air, Water
Air Consumption 15 SCFM
Air Inlet Type 1/4 in NPT Female
Air Inlet Female
Extension Size 18 in
Nozzle Safety
Nozzle Tip Material Aluminum
Application Cleaning Farm and Construction Equipment, Automobiles, Trucks or Livestock
Includes 1/2 in Coupler, 12 in Extension and Nozzle, 6 ft Tube, Garden Hose Adapter, Hanging Hook, Hose Barb, Liquid Shut Off Valve, Safety Tip, Valve Repair Kit
Overall Width 7 1/2 in
Tool Brand Guardair
Country of Origin United States
(subject to change)