!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BLK FLR LS 2IN X 5IN B514 20/PKG

BLK FLR LS 2IN X 5IN B514 20/PKG

BRADY

BLK FLR LS 2IN X 5IN B514 20/PKG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BLK FLR LS 2IN X 5IN B514 20/PKG

BLK FLR LS 2IN X 5IN B514 20/PKG

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $59.50 / PACKAGE of 20

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY104434
  • Mfr. Model # 104434
  • UNSPSC # 10003206
  • CATALOGUE PAGE # 1010
  • Shipping Weight 0.55 lbs

Product Details

Made with Brady's new B-514 polyester. Ideal for marking aisles, passageways, storage locations and pointing out important safety equipment and egress paths. Service temperature range of 0 degrees F - 129 degrees F. Resists harsh chemicals. Exceeds safety

Technical Specs

  • ItemFloor Marking Tape
  • Tape PatternSolid
  • FluorescentNo
  • Imperial Tape Length5 in
  • Tape Backing MaterialPolyester
  • Maximum Tape Performance Temperature130 Degrees F
  • Sub-BrandToughStripe(R)
  • Tape Resistance PropertiesAbrasion-Resistant
  • Retroreflective GradeNon-reflective
  • Adhesive PropertiesAggressive Adhesive, Permanent Adhesive
  • Adhesion to Steel158 oz/in
  • Tape Adhesive MaterialRubber
  • LegendNo Legend
  • Liner IncludedYes
  • Specifications MetANSI, ASTM, OSHA
  • Product Form L
  • Tape Colour Black
  • Imperial Tape Width 2 in
  • Tape Thickness 8 mil
  • Minimum Tape Performance Temperature 0 Degrees F
  • Tape Brand Brady(R)
  • Series B-514
  • Glow-in-the-Dark No
  • Tape Finish Gloss
  • Package Quantity 20
  • Tape Adhesive Format Single-Sided
  • Floor Marking Tape Shape L
  • Tape Type L-Shaped
  • Environment Indoor Only
  • Standards ANSI A1264.2-2006, OSHA 1910.22, OSHA 1910.144
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list