!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BLENDING DISC, QUICK-CHANGE, 60 GRIT, BLACK, 4 1/2 IN DIA, CERAMIC

BLENDING DISC, QUICK-CHANGE, 60 GRIT, BLACK, 4 1/2 IN DIA, CERAMIC

WALTER SURFACE TECHNOLOGIES

BLENDING DISC, QUICK-CHANGE, 60 GRIT, BLACK, 4 1/2 IN DIA, CERAMIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BLENDING DISC, QUICK-CHANGE, 60 GRIT, BLACK, 4 1/2 IN DIA, CERAMIC

BLENDING DISC, QUICK-CHANGE, 60 GRIT, BLACK, 4 1/2 IN DIA, CERAMIC

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.61 / EACH

EHC: EHC :
Min Qty 25 = $315.25

Compliance and Restrictions

  • None

This product must be purchased in multiples of 25 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT15T456
  • Mfr. Model # 15T456
  • UNSPSC # 31191600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.168 lbs

Product Details

This quick-change blending disc is black in colour and uses Type 1 attachment. It has rubber backing coated in medium-grade, 60 grit ceramic abrasive. This quality blending disc can withstand grinding speeds up to 13,300 RPM.

Technical Specs

  • ItemBlending Disc
  • Abrasive MaterialCeramic
  • Overall Diameter4 1/2 in
  • Maximum Operating Speed13,300 RPM
  • Connector TypeUnthreaded Hole
  • FeaturesComfortable Vibration-Free Grinding, ECO-TRIM(TM) Backing Absorbs Vibration for Comfortable Removal, ECO-TRIM(TM) Trimmable Backing Extends Disc Life by up to 3 Times, Fe-Free Formulation, MAX LIFE(TM) Cold Curing Glue Provides Fresh Grains and Longer Life, Most Overall Removal per Disc, One Step Finishing Solution to Reduce Cost, Self-Sharpening Zirconia Aluminum Oxide Grain
  • Abrasive Type Coated
  • Grit 60
  • Series ERGOFLEX(TM)
  • Connector Size 7/8 in
  • Colour Black
  • Country of Origin Italy (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list