!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KNIT ARC FLASH RATED GLOVES, 25 CAL/CM2, 18 GA YELLOW, 11, KEVLAR

KNIT ARC FLASH RATED GLOVES, 25 CAL/CM2, 18 GA YELLOW, 11, KEVLAR

SUPERIOR GLOVE

KNIT ARC FLASH RATED GLOVES, 25 CAL/CM2, 18 GA YELLOW, 11, KEVLAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KNIT ARC FLASH RATED GLOVES, 25 CAL/CM2, 18 GA YELLOW, 11, KEVLAR

KNIT ARC FLASH RATED GLOVES, 25 CAL/CM2, 18 GA YELLOW, 11, KEVLAR

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $34.21 / PAIR

EHC: EHC :
Min Qty 12 = $410.52

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGS18KGDNE11
  • Mfr. Model # S18KGDNE-11
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.18 lbs

Product Details

These yellow, size 11, knit arc flash rated gloves are made of Kevlar and have a neoprene palm which makes the gloves touchscreen compatible. These gloves feature flash level 3 rated with a dexterous design with 360 degree cut protection with anti-static properties and have achieved a Level 3 arc flash rating with an ATPV of 25 cal/cm2.

Technical Specs

  • ItemGlove
  • Knit MaterialKevlar(R)
  • Palm TypeCoated
  • Glove Coating MaterialNeoprene
  • Latex-FreeNo
  • Includes Reinforced Thumb CrotchNo
  • Size- Numeric11
  • Arc Flash PPE Category3
  • Glove FeaturesAnti-Static, Touchscreen Compatibility
  • Thickness18 ga
  • Silicone-FreeNo
  • Sold AsPair
  • ANSI/ISEA Puncture LevelNot Rated
  • Grip Coating MaterialNeoprene
  • ANSI/ISEA Cut Level A3
  • Standards ANSI Cut Level A3, ANSI Arc Flash Level CAT 3
  • Glove Performance High Dexterity, High Grip
  • Cuff Style Knit
  • Base Coating Coverage Palm
  • Glove Coating Coverage Palm
  • Size- Alpha 2XL
  • ATPV Rating 3 cal/sq cm
  • Series Dexterity S18KGDNE
  • Touchscreen Compatible Yes
  • Pairs per Package 12
  • Reflective Backing No
  • Colour Yellow
  • Includes Double Palm No
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list