!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISINFECTANT WIPES, BLEACH, CA 6 CANISTER

DISINFECTANT WIPES, BLEACH, CA 6 CANISTER

CLOROX

DISINFECTANT WIPES, BLEACH, CA 6 CANISTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISINFECTANT WIPES, BLEACH, CA 6 CANISTER

DISINFECTANT WIPES, BLEACH, CA 6 CANISTER

CLOROX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $135.33 / CASE of 6

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CLO01308
  • Mfr. Model # 10055500013088
  • UNSPSC # 53131624
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Product Details

These disinfecting bleach wipes come in a canister with six per case.

Technical Specs

  • ItemBleach Wipe
  • Container TypeCanister
  • Ready to Use/ConcentratedReady to Use
  • FragranceBleach, Floral, Fruity
  • Surfaces for Use OnHard Non-Porous Surfaces
  • Wet Contact Time5 min
  • FeaturesMulti-Purpose Wipes 17.1 cm x 22.8 cm (6 3/4 in x 9 in) Designed for: daily disinfection, patient room surfaces and medical equipment
  • Net Weight2.07 lb
  • Primary Chemical Sodium Hypochlorite
  • Container Size 70 ct
  • Recommended Dilution Ready to Use
  • Cleaner Form Liquid
  • Standards HMIS Rating 1-0-1-A
  • Product Series Clorox Professional
  • Rinse Required Rinse Required
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list