!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SNAP-OFF BLADE, 4½ IN BLADE L, 11/16 IN BLADE W, 0.03 IN BLADE THICK, 8 SEGMENTS, 50 PK

SNAP-OFF BLADE, 4½ IN BLADE L, 11/16 IN BLADE W, 0.03 IN BLADE THICK, 8 SEGMENTS, 50 PK

OLFA

SNAP-OFF BLADE, 4½ IN BLADE L, 11/16 IN BLADE W, 0.03 IN BLADE THICK, 8 SEGMENTS, 50 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SNAP-OFF BLADE, 4½ IN BLADE L, 11/16 IN BLADE W, 0.03 IN BLADE THICK, 8 SEGMENTS, 50 PK

SNAP-OFF BLADE, 4½ IN BLADE L, 11/16 IN BLADE W, 0.03 IN BLADE THICK, 8 SEGMENTS, 50 PK

OLFA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $47.64 / CARD

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OLFLBB50B
  • Mfr. Model # 9069
  • UNSPSC # 27111501
  • CATALOGUE PAGE # 335
  • Shipping Weight 0.8 lbs

Product Details

Ultra max utility blades. Fifty blades per package. Blade length 4 inches. Blade thickness 0.02 inch. 25% sharper than LB blades. 8 segments per blade. For CL, CMP-2, L-1, L-2, LL, NL-AL, NOL-1, OL, PL-1, XL-2.

Technical Specs

  • ItemSnap-Off Blade
  • Blade Length4 1/2 in
  • Blade Thickness0.03 in
  • Blade Edge TypeSnap-Off
  • Compatible with Manufacturer Model NumberBN-AL, BN-L, CL, CMP-2, DL-1, EXL, FL, L-1, L-1/green, L-2, L-3, L-5, L-6, L-7, L5-AL, L6-AL, L7-AL, LTD-AL-LFB, LTD-L-LFB, ML, MXP-AL, MXP-L, NL-AL, NOL-1, OL, PL-1, SL-1, XL-2, XSR-200, XSR-300, XSR-600
  • FeaturesBlade Change Snap-End Cap
  • For Cutting FabricFor Cutting Fabric
  • For Cutting PaperFor Cutting Paper
  • For Cutting RubberFor Cutting Rubber
  • Includes Blade DispenserBlade Dispenser Not Included
  • Number of Blades Included50
  • Number of Segments8
  • Blade Edge Straight
  • Blade Material Steel
  • Blade Tip Standard
  • Blade Width 11/16 in
  • Compatible with Series BN, CMP, CMP, FL, L, L5, L6, L7, LTD, MXP, NOL, NL, PL, SL, XSR, XL
  • For Cutting Cardboard For Cutting Cardboard
  • For Cutting Leather For Cutting Leather
  • For Cutting Plastic For Cutting Plastic
  • For Use With 18 mm Utility Knives
  • Material Application Gasket Material
  • Number of Cutting Edges 8
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list