SNAP-OFF BLADE, 3⅜ IN BLADE L, ⅜ IN BLADE W, 0.02 IN BLADE THICK, 13 SEGMENTS, 50 PK
SNAP-OFF BLADE, 3⅜ IN BLADE L, ⅜ IN BLADE W, 0.02 IN BLADE THICK, 13 SEGMENTS, 50 PK
OLFA
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This snap-off blade has a width of ⅜ inch, and a length of 3⅜ inch, and is compatible with 180-BT/36, 180Black, 300, A-1, A-2, A-3, A-5, DA-1, ES-1/green, NA-1, PA-2, S, S/20, SPC-1/40 and more, 180, A, DA, ES, NA, PA, SPC, S, SVR, XA. It features corrosion-resistance, rust-resistant. In addition, it is made of stainless steel. This snap-off blade is designed for: general purpose use, 10 blades.
Technical Specs
Item Snap-Off Blade
Blade Length 3 3/8 in
Blade Thickness 0.02 in
Blade Edge Type Snap-Off
Compatible with Manufacturer Model Number 180-BT/36, 180Black, 300, A-1, A-2, A-3, A-5, DA-1, ES-1/green, NA-1, PA-2, S, S/20, SPC-1/40, SVR-1, SVR-2, XA-1
Features Corrosion-Resistant, Rust-Resistant
For Cutting Fabric For Cutting Fabric
For Use With 9 mm Utility Knives
Material Application General Purpose
Number of Cutting Edges 13
Blade Edge Straight
Blade Material Stainless Steel
Blade Tip Standard
Blade Width 3/8 in
Compatible with Series 180, A, DA, ES, NA, PA, SPC, S, SVR, XA
For Cutting Cardboard For Cutting Cardboard
For Cutting Paper For Cutting Paper
Includes Blade Dispenser Blade Dispenser Not Included
Number of Blades Included 10
Number of Segments 13
Country of Origin Japan
(subject to change)
Alternate Products
STANLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.83
/ CARD
OLFA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.08
/ pkg.
OLFA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.07
/ each