!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BLADES SOLID HD 10/PK

BLADES SOLID HD 10/PK

OLFA

BLADES SOLID HD 10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BLADES SOLID HD 10/PK

BLADES SOLID HD 10/PK

OLFA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.76 / PACKAGE of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # OLFL-SOL10B
  • Mfr. Model # L-SOL-10B
  • UNSPSC # 27111501
  • CATALOGUE PAGE # 333
  • Shipping Weight 0.2 lbs

Product Details

Heavy-duty solid blades for CL, CMP-2, L-1, L-1/AR, L-2, LL, NL-AL, NOL-1, OL, PL-1 and XL-2. 10 blades per package. Blade length 3.9 inches. Blade thickness 0.02 inch.

Technical Specs

  • ItemUtility Blade
  • Blade Edge TypeStraight
  • Blade MaterialSteel
  • Blade TipStandard
  • Compatible with Grainger Part Number1MPP4, 34F812, 34F815, 53UE13, 53UE18, 5LC34, 5LC43, 6ZTK8, 6ZTL0, 6ZTL1
  • Compatible with SeriesBN-AL, BN-l, CL, CMP-2, L-1, L-2, L-5, LA-X, ML, MXP-AL, MXP-L, NL-AL, NOL-, OL, PL-1, SL-1, XL-2
  • For Cutting CorkYes
  • For Cutting LeatherYes
  • For Cutting PlasticYes
  • Includes Blade DispenserNo
  • Number of Blade Points1
  • Number of Cutting Edges1
  • Weight0.45 lb
  • Blade Design 43
  • Blade Length 4 11/32 in
  • Blade Thickness 0.015625 in
  • Blade Width 3/4 in
  • Compatible with Manufacturer Model Number BN-AL, BN-L, CL, L-1, L-2, L-5, LA-X, ML, MXP-AL, MXP-L, NL-AL, NOL-1/BB, OL, PL-1, SL-1, XL-2
  • For Cutting Cardboard Yes
  • For Cutting Fabric No
  • For Cutting Paper Yes
  • For Cutting Rubber Yes
  • Material Application Flexible Plastics, Foam Boar, Insulation, Plastic Sheeting, Rope, Shrink Wrap, Tape, Twine
  • Number of Blades Included 10
  • Primary Cutting Application General Purpose

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list