!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROTARY CUTTER BLADE, STRAIGHT, 28 MM BLADE DIA, TUNGSTEN, 0.3 MM BLADE THICK, RTY-1/C, 10 PK

ROTARY CUTTER BLADE, STRAIGHT, 28 MM BLADE DIA, TUNGSTEN, 0.3 MM BLADE THICK, RTY-1/C, 10 PK

OLFA

ROTARY CUTTER BLADE, STRAIGHT, 28 MM BLADE DIA, TUNGSTEN, 0.3 MM BLADE THICK, RTY-1/C, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROTARY CUTTER BLADE, STRAIGHT, 28 MM BLADE DIA, TUNGSTEN, 0.3 MM BLADE THICK, RTY-1/C, 10 PK

ROTARY CUTTER BLADE, STRAIGHT, 28 MM BLADE DIA, TUNGSTEN, 0.3 MM BLADE THICK, RTY-1/C, 10 PK

OLFA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $58.75 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OLFRB28-10
  • Mfr. Model # 9563
  • UNSPSC # 27111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

This rotary cutter blade is compatible with RTY-1/C. It features fits most 28 mm rotary cutters, made from high quality tungsten tool steel. In addition, it is made of tungsten. This rotary cutter blade is designed for: fabric, paper, textiles, vinyl, blade dispenser included, along with 10 blades.

Technical Specs

  • ItemRotary Cutter Blade
  • Blade Diameter28 mm
  • Blade Thickness0.3 mm
  • Compatible with SeriesRTY-1/C
  • FeaturesFits Most 28 mm Rotary Cutters, Made From High Quality Tungsten Tool Steel
  • Includes Blade DispenserBlade Dispenser Included
  • Number of Blades Included10
  • Blade Design Round
  • Blade Material Tungsten
  • Compatible with Manufacturer Model Number RTY-1/C
  • Blade Edge Type Straight
  • For Use With Rotary Cutter
  • Material Application Fabric, Paper, Textiles, Vinyl
  • Number of Cutting Edges 1
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list