!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UTILITY BLADE, 4 IN BLADE L, ½ IN BLADE W, 0.005 IN BLADE THICK, INCLUDES BLADE DISPENSER

UTILITY BLADE, 4 IN BLADE L, ½ IN BLADE W, 0.005 IN BLADE THICK, INCLUDES BLADE DISPENSER

UNGER

UTILITY BLADE, 4 IN BLADE L, ½ IN BLADE W, 0.005 IN BLADE THICK, INCLUDES BLADE DISPENSER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UTILITY BLADE, 4 IN BLADE L, ½ IN BLADE W, 0.005 IN BLADE THICK, INCLUDES BLADE DISPENSER

UTILITY BLADE, 4 IN BLADE L, ½ IN BLADE W, 0.005 IN BLADE THICK, INCLUDES BLADE DISPENSER

UNGER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.33 / PKG

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # UNGRB100
  • Mfr. Model # RB100
  • UNSPSC # 47121813
  • CATALOGUE PAGE # 786
  • Shipping Weight 0.1 lbs

Product Details

Lightweight, aluminum 48 in. long, .83 in. diameter handle with ergonomic grip and hanging hole. 4 in. angled zinc alloy head.

Technical Specs

  • ItemUtility Blade
  • Blade Length4 in
  • Blade Thickness0.005 in
  • Blade Width1/2 in
  • Compatible with SeriesErgoTec, Maxi
  • For Cutting CorkNot For Cutting Cork
  • For Cutting LeatherNot For Cutting Leather
  • For Cutting PlasticNot For Cutting Plastic
  • Includes Blade DispenserBlade Dispenser Included
  • Number of Blades Included10
  • Primary Cutting ApplicationWindow
  • Blade Edge Type Straight
  • Blade Material Stainless Steel
  • Blade Tip Rounded
  • Compatible with Manufacturer Model Number LH12C, SH00C, SH25C, STMAX
  • For Cutting Cardboard Not For Cutting Cardboard
  • For Cutting Fabric Not For Cutting Fabric
  • For Cutting Paper Not For Cutting Paper
  • For Cutting Rubber Not For Cutting Rubber
  • Number of Blade Points 2
  • Number of Cutting Edges 2
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list