!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BLADES REPL 4IN TRIM SCRAPER

BLADES REPL 4IN TRIM SCRAPER

UNGER

BLADES REPL 4IN TRIM SCRAPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BLADES REPL 4IN TRIM SCRAPER

BLADES REPL 4IN TRIM SCRAPER

UNGER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.05 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # UNGTR100
  • Mfr. Model # TR100
  • UNSPSC # 47121813
  • CATALOGUE PAGE # 406
  • Shipping Weight 0.22 lbs

Product Details

4 in. sharp, retractable blade protector, ergonomic design fits in hand or pocket for all types of surface scraping.

Technical Specs

  • ItemReplacement Scraper Blade
  • Blade Edge TypeStraight
  • Blade MaterialSteel
  • Blade TipStandard
  • Compatible with Grainger Part Number6FEK9
  • Compatible with SeriesErgoTec
  • For Cutting CorkNo
  • For Cutting LeatherNo
  • For Cutting PlasticNo
  • Includes Blade DispenserYes
  • Blade Design 16
  • Blade Length 4"
  • Blade Thickness 0.005 in
  • Blade Width 3/4"
  • Compatible with Manufacturer Model Number EG100/150, EN100/150, TM100, TX100
  • For Cutting Cardboard No
  • For Cutting Fabric No
  • For Cutting Paper No
  • For Cutting Rubber No
  • Number of Blades Included 25

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list