SNAP-OFF BLADE, 4½ IN BLADE L, 11/16 IN BLADE W, 0.03 IN BLADE THICK, 8 SEGMENTS, 50 PK
SNAP-OFF BLADE, 4½ IN BLADE L, 11/16 IN BLADE W, 0.03 IN BLADE THICK, 8 SEGMENTS, 50 PK
OLFA
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Heavy-duty LB utility blades. Heavy-duty snap off blades. 8 segments per blade. For CL, CMP-2, L-1, L-2, LL, NL-AL, NOL-1, OL, PL-1 and XL-2. 50 blades per package. Blade length 4 inches. Blade thickness 0.02 inch.
Technical Specs
- ItemSnap-Off Blade
- Blade Length4 1/2 in
- Blade Thickness0.03 in
- Blade Edge TypeSnap-Off
- Compatible with Manufacturer Model NumberBN-AL, BN-L, CL, CMP-2, DL-1, EXL, FL, L-1, L-1/green, L-2, L-3, L-5, L-6, L-7, L5-AL, L6-AL, L7-AL, LTD-AL-LFB, LTD-L-LFB, ML, MXP-AL, MXP-L, NL-AL, NOL-1, OL, PL-1, SL-1, XL-2, XSR-200, XSR-300, XSR-600
- FeaturesBlade Change Snap-End Cap
- For Cutting FabricFor Cutting Fabric
- For Cutting PaperFor Cutting Paper
- For Cutting RubberFor Cutting Rubber
- Includes Blade DispenserBlade Dispenser Not Included
- Number of Blades Included50
- Number of Segments8
- Blade Edge Straight
- Blade Material Steel
- Blade Tip Standard
- Blade Width 11/16 in
- Compatible with Series BN, CMP, CMP, FL, L, L5, L6, L7, LTD, MXP, NOL, NL, PL, SL, XSR, XL
- For Cutting Cardboard For Cutting Cardboard
- For Cutting Leather For Cutting Leather
- For Cutting Plastic For Cutting Plastic
- For Use With 18 mm Utility Knives
- Material Application Rubber
- Number of Cutting Edges 8
- Country of Origin Japan
(subject to change)
Alternate Products
-
OLFA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$47.64
/ CARD
-
OLFA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.44
/ CARD
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.84
/ pkg.
-
STANLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$60.14
/ pkg.