!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UTILITY BLADE, 2 3/8 IN BLADE L, 3/4 IN BLADE W, 0.03125 IN BLADE THICK, BI-METAL, 50 PK

UTILITY BLADE, 2 3/8 IN BLADE L, 3/4 IN BLADE W, 0.03125 IN BLADE THICK, BI-METAL, 50 PK

IRWIN

UTILITY BLADE, 2 3/8 IN BLADE L, 3/4 IN BLADE W, 0.03125 IN BLADE THICK, BI-METAL, 50 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UTILITY BLADE, 2 3/8 IN BLADE L, 3/4 IN BLADE W, 0.03125 IN BLADE THICK, BI-METAL, 50 PK

UTILITY BLADE, 2 3/8 IN BLADE L, 3/4 IN BLADE W, 0.03125 IN BLADE THICK, BI-METAL, 50 PK

IRWIN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $34.62 / PACKAGE of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IRW2084300
  • Mfr. Model # 2084300
  • UNSPSC # 27111501
  • CATALOGUE PAGE # 333
  • Shipping Weight 0.68 lbs

Product Details

The IRWIN(R) Blue Blade(TM) are safer to work with. Blue Blade(TM) bi-metal utility blades are unbreakable and reduce the risk of injuries that can occur from standard carbon blades that break. Their capability to last longer means fewer blade changes.

Technical Specs

  • ItemUtility Blade
  • Blade Length2 3/8 in
  • Blade Thickness0.03125 in
  • Blade Width3/4 in
  • For Cutting CardboardFor Cutting Cardboard
  • For Cutting FabricFor Cutting Fabric
  • For Cutting PaperFor Cutting Paper
  • For Cutting RubberFor Cutting Rubber
  • Material ApplicationCardboard, Drywall, Leather, Plastic Sheeting, Strips Paper
  • Number of Blades Included50
  • Primary Cutting ApplicationGeneral Purpose
  • Blade Edge Type Straight
  • Blade Material Bi-Metal
  • Blade Tip Standard
  • Compatible with Manufacturer Model Number 1774103, 1774106, 1858318, 1858319, 1858320, 2081101, 2082101, 2082300, 2089100
  • For Cutting Cork For Cutting Cork
  • For Cutting Leather For Cutting Leather
  • For Cutting Plastic For Cutting Plastic
  • Includes Blade Dispenser Blade Dispenser Included
  • Number of Blade Points 2
  • Number of Cutting Edges 1
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list